G-10 Garolite Sheet - 1/8" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GG10-42

  • Zoro # G7916630


product price: $26.69
/ea
Sold in multiples of 4 for $106.76

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG10-42
Zoro #
G7916630
UPC #
193005920425
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Temperature Range
270 Degrees F
Clarity
Opaque
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption Rating
Good
Thickness Tolerance
(-0.005" - +0.005")
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption
0.0015
Density
0.065 lbs / cu. in.
Tensile Strength
40,000 psi
Standards
UL 94 HB
Impact Strength
14.0 ft.-lbs./in.
Hardness
Rockwell M110

Description

G-10 Garolite Sheet - 1/8" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.