G-7 Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GG7-48

  • Zoro # G7922501


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG7-48
Zoro #
G7922501
UPC #
193005924591
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
3/4"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Water Absorption
0.005
Impact Strength Rating
Excellent
Density
0.064 lbs / cu. in.
Tensile Strength
18,000 psi
Standards
UL 94 V0
Water Absorption Rating
Poor
Clarity
Opaque
Hardness
Rockwell M100
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Grade
Standard
Thickness Tolerance
(-0.043" - +0.043")
Impact Strength
6.5 ft.-lbs./in.
Temperature Range
420 Degrees F
Friction Coefficient
Not Rated

Description

G-7 Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.