Gasket Sheet, 1/16" Thick, 24" L, 12" W

  • Mfr # ZUSAG1/16-12x24

  • Zoro # G0216118


product price:  $42.79
/ea

Key Features

Metal Detectable
No
Material of Construction
Graphite
Thickness
1/16 in
Width
12 in
Temp. Range (F)
-400 Degrees to 1000 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAG1/16-12x24
Zoro #
G0216118
UPC #
193005198220
Country of Origin
United States

Dimensions

Thickness
1/16 in
Width
12 in
Length
24 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Graphite
Temp. Range (F)
-400 Degrees to 1000 Degrees
Max. Pressure (PSI)
700 psi
Color
Gray
Binder Material
None
Reinforced
No
Form
Sheet
System of Measurement
Inch
Maximum Operating Temperature
975 Degrees F
Gasket Material
Graphite
Minimum Operating Temperature
-400 Degrees F
X-Ray Detectable
No
Maximum Operating Pressure
700 psi

Description

Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 24 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced No, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant, Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.