Gasket Sheet, 1/32" Thick, 24" L, 12" W

  • Mfr # ZUSAGSS1/32-12x24

  • Zoro # G0215880


product price: $61.19
/ea

Key Features

Metal Detectable
No
Material of Construction
Graphite
Thickness
1/32 in
Temp. Range (F)
-400 Degrees to 1000 Degrees
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAGSS1/32-12x24
Zoro #
G0215880
UPC #
193005198312
Country of Origin
United States

Dimensions

Thickness
1/32 in
Width
12 in
Length
24 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Graphite
Temp. Range (F)
-400 Degrees to 1000 Degrees
Color
Gray
Max. Pressure (PSI)
700 psi
Binder Material
Stainless Steel Foil
Reinforced
Yes
Maximum Operating Temperature
975 Degrees F
Maximum Operating Pressure
700 psi
Form
Sheet
X-Ray Detectable
No
Features
Stainless Steel Foil Reinforcement for added Stability and Strength
Gasket Material
Graphite
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F

Description

Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Width 12 in, Overall Length 24 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.