Globe Valve, Threaded, FBSPT x FBSPT

  • Mfr # ZUSA-VLV-124
  • Zoro # G800720341
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FBSPT x FBSPT
Pipe Size - Valves
1 1/2 in
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Non-Rising
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-124
Zoro #
G800720341
UPC #
193005313982
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2 in
Inlet to Outlet Length - Valves
4 1/2 in
Overall Length
4.49 in
Handle Height
5.19 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
4.49 in
Length
4.49 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FBSPT x FBSPT
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Non-Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
356 Degrees F
Item
Globe Valves
Max. Air Temp.
-4 Degrees to 356 Degrees F
Max. Steam Pressure - Valves
80 psi WSP
Bonnet Style
Screw-In
Max. Air Pressure
200 psi CWP
Top of Handle to Inlet Center - Valves
5 3/16 in
Wedge Material
316 Stainless Steel
Handle Material
Cast Iron
Max. Fluid Pressure - Valves
200 psi
Stem Material
316 Stainless Steel
Shape
Straight
Seal Material
PTFE
Connection Gender - Side 1
Female
Operating Temperature - Maximum
300 Degrees F
Stem Type
Non-Rising
Handle Type
Wheel
Bonnet Material
316 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
80 psi
For Media
Steam
Maximum Pressure - Operating
200 psi
Globe Valve Type
Z-Body
Disc Material
316 Stainless Steel
Connection Type - Side 2
BSPT
Body Material
316 Stainless Steel
Seat Material
PTFE
Connection Type - Side 1
BSPT

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FBSPT x FBSPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Inlet to Outlet Length - Valves 4 1/2 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 200

Restrictions

Ratings & reviews