This item is Discontinued.

No Product Image Available

Gray Polycarbonate Polycarbonate Plastic Sheets & Bars 96" L x 48" W x 3/16" Thick (Discontinued)

  • Mfr # BULK-PCT-SR-6
  • Zoro # G207032283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PCT-SR-6
Zoro #
G207032283
UPC #
193005230418
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"

Details

Item
Polycarbonate Plastic Sheets & Bars
Plastic Material
Polycarbonate
Color
Gray
Plastic Density
0.043 lbs / cu. in.
Grade
Scratch & UV-Resistant
Tensile Strength Rating
Good
Shape
Sheet
Impact Strength
14.0 ft. - lbs./in.
Water Absorption Rating
Good
Friction Coefficient
0.53
Tensile Strength
9,700 psi
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Water Absorption
0.0013
Plastic Clarity
Clear
Standards
ASTM D3363-05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.