This item is Discontinued.

Usa Industrials Gray PVC Type 1 Tube Stock 1 ft L, 1-1/4 in Inside Dia, 3-1/4 in Outside Dia BULK-PT-PVC-104

Gray PVC Type 1 Tube Stock 1 ft L, 1-1/4 in Inside Dia, 3-1/4 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-PVC-104
  • Zoro # G1937386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PVC-104
Zoro #
G1937386
UPC #
193005441302
Country of Origin
China

Dimensions

Inside Dia.
1-1/4 in
Outside Dia.
3-1/4 in
Wall Thickness
1 in
Length
1 ft
Outside Diameter
3 1/4 in
Inside Diameter
1 1/4 in
Plastic Length
1 ft

Details

Material
PVC Type 1
Color
Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Item
Tube Stock
Type
Standard
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Grade
Standard
Minimum Temperature
-20 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Maximum Temperature
140 Degrees F
Impact Strength Rating
Poor
Tensile Strength
7,200 psi
Friction Coefficient
0.6
Water Absorption
0.2 %
Impact Strength
1.0 ft-lb/in
Shape
Round Tubes
UV Resistant
No
Machinability
Fair
Tensile Strength Rating
Good
Water Absorption Rating
Good

Description

Tube Stock, PVC Type 1, Grade Standard, Outside Diameter 3 1/4 in, Inside Diameter 1 1/4 in, Gray, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.