This item is Discontinued.

Usa Industrials Gray PVC Type 1 Tube Stock 6 ft L, 1-1/2 in Inside Dia, 3 in Outside Dia BULK-PT-PVC-77

Gray PVC Type 1 Tube Stock 6 ft L, 1-1/2 in Inside Dia, 3 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-PVC-77
  • Zoro # G1936266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PVC-77
Zoro #
G1936266
UPC #
193005170127
Country of Origin
China

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
3 in
Wall Thickness
3/4 in
Length
6 ft
Inside Diameter
1 1/2 in
Outside Diameter
3 in
Plastic Length
6 ft

Details

Material
PVC Type 1
Color
Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Item
Tube Stock
Type
Standard
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Grade
Standard
Shape
Round Tubes
Friction Rating
Not Slippery
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption
0.2 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Machinability
Fair
Tensile Strength
7,200 psi
Impact Strength Rating
Poor
Maximum Temperature
140 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in

Description

Tube Stock, PVC Type 1, Grade Standard, Outside Diameter 3 in, Inside Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.