This item is Discontinued.

Usa Industrials Gray PVC Type 1 Tube Stock 6 ft L, 3 in Inside Dia, 4 in Outside Dia BULK-PT-PVC-49

Gray PVC Type 1 Tube Stock 6 ft L, 3 in Inside Dia, 4 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-PVC-49
  • Zoro # G1937252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PVC-49
Zoro #
G1937252
UPC #
193005323868
Country of Origin
China

Dimensions

Inside Dia.
3 in
Outside Dia.
4 in
Wall Thickness
1/2 in
Length
6 ft
Outside Diameter
4 in
Inside Diameter
3 in
Plastic Length
6 ft

Details

Material
PVC Type 1
Color
Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Tensile Strength (PSI)
7200
Item
Tube Stock
Standards
UL 94 HB
Impact Strength (Lbs.)
1
Type
Standard
Friction Coefficient
0.6
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Shape
Round Tubes
Water Absorption Rating
Good
UV Resistant
No
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Tensile Strength
7,200 psi
Machinability
Fair
Plastic Hardness
Rockwell R115
Minimum Temperature
-20 Degrees F
Impact Strength
1.0 ft-lb/in
Grade
Standard
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Water Absorption
0.2 %

Description

Tube Stock, PVC Type 1, Grade Standard, Outside Diameter 4 in, Inside Diameter 3 in, Gray, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.