Zoro Homepage

Gray PVC Type 1 Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PVC-440

  • Zoro # G7851844


product price: $4.89
/ea
Sold in multiples of 26 for $127.14

Key Features

Material
PVC Type 1
Color
Gray
Length
12"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-440
Zoro #
G7851844
UPC #
193005887315
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Max. Temp. (F)
140
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20
Impact Strength Rating
Poor
Shape
Bar
Thickness Tolerance
(-0.004" - +0.001")
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Backing Type
Plain
Water Absorption Rating
Good
Water Absorption
0.002
Grade
Standard
Plastic Hardness
Rockwell R115

Description

PVC Plastic Bar - 1/16" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.