Zoro Homepage

Gray PVC Type 1 Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PVC-441

  • Zoro # G7852249


product price: $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
1/2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-441
Zoro #
G7852249
UPC #
193005887322
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20
Max. Temp. (F)
140
Thickness Tolerance
(-0.004" - +0.001")
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Water Absorption
0.002
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Backing Type
Plain
Friction Rating
Not Slippery
Friction Coefficient
0.6
Shape
Bar
Plastic Density
0.051 lbs / cu. in.

Description

PVC Plastic Bar - 1/16" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.