Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PVC-481

  • Zoro # G7850085


product price: $6.15
/ea
Sold in multiples of 19 for $116.85

Key Features

Material
PVC Type 1
Color
Gray
Length
48"
Width
3/4"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-481
Zoro #
G7850085
UPC #
193005887704
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Min. Temp. (F)
-20
Standards
UL 94 HB
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Grade
Standard
Backing Type
Plain
Plastic Hardness
Rockwell R115
Shape
Bar
Impact Strength Rating
Poor
Water Absorption Rating
Good
Thickness Tolerance
(-0.007" - +0")
Plastic Clarity
Opaque
Water Absorption
0.002
Tensile Strength Rating
Good
Friction Coefficient
0.6
Friction Rating
Not Slippery
Plastic Density
0.051 lbs / cu. in.

Description

PVC Plastic Bar - 1/8" Thick x 3/4" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.