Zoro Homepage

Gray PVC Type 1 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PVC-586

  • Zoro # G7846901


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Type 1
Color
Gray
Length
48"
Width
6"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-586
Zoro #
G7846901
UPC #
193005900175
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Max. Temp. (F)
140
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Bar
Backing Type
Plain
Thickness Tolerance
(-0.016" - +0.024")
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6

Description

PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.