Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-100

  • Zoro # G8079898


product price:  $29.59
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-100
Zoro #
G8079898
UPC #
193005442941
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Thickness
0.250"
Length
24"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Material Type
Standard
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material
Acrylic
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Machinability
Not Rated
Wear Factor
Fair
Grade
Standard
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Weight
3.1 lb
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Clarity
Clear
Standards
Not Rated
Product Type
Plastic Sheet
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
44.6 %
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Rockwell Hardness
95 HRM
Product Form
Sheet
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.