Groove Gasket, Black, 2 1/2"Coupling
Mfr # ZUSA-CAM-HFDA-2-1/2
Zoro # G610017860
product price:Â $4.15
/eaKey Features
For Coupling Size
2 1/2 in
Color
Black
Gasket Type
Flat
Thickness
0.25 in
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-CAM-HFDA-2-1/2
Zoro #
G610017860
UPC #
193005318659
Country of Origin
China
Dimensions
For Coupling Size
2 1/2 in
Thickness
0.25 in
Inside Dia.
2 3/8 in
Outside Diameter
3 1/8 in
Details
Color
Black
Gasket Type
Flat
Item
Cam and Groove Gasket
Standards
FDA
Gasket Material
Buna-N
Package Type
Pack
Max. Operating Temp.
250 Degrees F
Includes Mesh Screen
No
Gaskets per Package
1
Min. Operating Temp.
-40 Degrees F
Description
Cam and Groove Gasket, Buna-N, For Coupling Size 2 1/2 in, Black, Outside Diameter 3 1/8 in, Inside Dia. 2 3/8 in, Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.