Hard Buna-N O-Ring, Dash 234, PK50

  • Mfr # ZUSAH90234

  • Zoro # G1649166


product price:  $17.45
/pk 50, $0.35/ea

Key Features

Dash Number
234
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH90234
Zoro #
G1649166
UPC #
193005230821
Country of Origin
China

Dimensions

Nominal Inside Dia.
3"
Actual Inside Dia.
2.984"
Nominal Outside Dia.
3-1/4"
Actual Outside Dia.
3.262"

Details

Item
O-Ring
Dash Number
234
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
90A
Color
Black
Durometer (Hardness) Rating
Hard
Metal Detectable
No
FDA Approved
No
Temp. Range
-40° to 250° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Hard,Dash 234,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.