
HDPE 24" L x 12" W x 1/16" Thick
Mfr # BULK-PS-PE-13
Zoro # G900436869
product price: $9.39
/eaSold in multiples of 9 for $84.51
Key Features
Plastic Material
HDPE
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Color
White
Tensile Strength
3,500 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PE-13
Zoro #
G900436869
UPC #
193005037666
Country of Origin
China
Dimensions
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Details
Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Impact Strength
3.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Hardness
60D
Shape
Sheet
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Water Absorption
0.0001
Impact Strength Rating
Good
Description
HDPE Plastic Sheet - 1/16" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.