HDPE 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PE-15

  • Zoro # G700436908


product price:  $12.55
/ea
Sold in multiples of 7 for $87.85

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Color
White
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-15
Zoro #
G700436908
UPC #
193005037888
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
HDPE
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0")
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Water Absorption
0.0001
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Coefficient
0.2
Shape
Sheet
Impact Strength
3.0 ft. - lbs./in.
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

HDPE Plastic Sheet - 1/8" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.