HDPE 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PE-346

  • Zoro # G700437110


product price:  $81.49
/ea
Sold in multiples of 2 for $162.98
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Width
12"
Plastic Color
White
Thickness Tolerance
(-0" - +0.006")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-346
Zoro #
G700437110
UPC #
193005962906
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0" - +0.006")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Impact Strength Rating
Good
Impact Strength
3.0 ft. - lbs./in.
Backing Type
Plain
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
60D
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Shape
Sheet
Water Absorption Rating
Excellent

Description

HDPE Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.