HDPE Plastic Sheet 48" L x 16" W x 1" Thick

  • Mfr # BULK-PS-PE-436

  • Zoro # G7799213


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-436
Zoro #
G7799213
UPC #
193005908751
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
3.0 ft. - lbs./in.
Thickness Tolerance
(-0.016" - +0.024")
Material
HDPE
Friction Rating
Very Slippery
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Backing Type
Plain
Plastic Clarity
Opaque
Shape
Sheet
Friction Coefficient
0.2
Plastic Hardness
60D
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Good

Description

HDPE Plastic Sheet - 1" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.