HDPE Plastic Sheet 48" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PE-377

  • Zoro # G7799861


product price:  $12.99
/ea
Sold in multiples of 8 for $103.92

Key Features

Plastic Material
HDPE
Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-377
Zoro #
G7799861
UPC #
193005884307
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
1/16"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Material
HDPE
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Grade
Standard
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Plastic Hardness
60D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Shape
Sheet

Description

HDPE Plastic Sheet - 1/16" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.