Zoro Homepage

M5-0.80 x Button, Socket Head Cap Screw, 10 mm Length, 316 Stainless Steel, 100 PK

  • Mfr # ZSCRW-162

  • Zoro # G801011325


product price: $15.99
/pk 100, $0.16/ea

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Material
316 Stainless Steel
Finish
Passivated
Drive Size
3 mm
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-162
Zoro #
G801011325
UPC #
193005313067
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Screw Length
10 mm
Drive Size
3 mm
Head Height
2.75 mm
Fastener Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
9.5 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Button
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Dimensional Standards
ISO 7380
Drive
Hex
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
316

Description

Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products