Usa Industrials
Hex Standoff, M4 Thrd Sz, 2 in L, 12 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W
Mfr # ZSNDF-209
Zoro # G101011940
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4
- Overall Length 2 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W ZSNDF-101
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-210
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W ZSNDF-58
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W ZSNDF-132
- USA INDUSTRIALS Female Threaded Hex Standoff - 18-8 Stainless Steel - 1/4 Hex x 1 Long - 8-32 Thread BULK-SNDF-886
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - Zinc Plated Steel - 1/4 Hex x 7/8 Long - 6-32 Thread BULK-SNDF-528
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/8 Hex x 3/4 Long - 8-32 Thread BULK-SNDF-437
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W FM2115-3005-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK 141506HMA
- Usa Industrials Hex Standoffs