Zoro Homepage

Hex Standoff, #4-40 Thrd Sz, 2 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W

  • Mfr # ZSNDF-264

  • Zoro # G001011965


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSNDF-264
Zoro #
G001011965
UPC #
193005458065
Country of Origin
China

Dimensions

Thread Size
#4-40
Overall Length
2 in
Body Length
3/16 in
Thread Length
3/16 in
Outside Diameter
1/4 in
Hex Width
1/4"
Thread Depth
3/16 in
Length
2"
Body Thread Length
3/16 in
Hex Width Tolerance
+/-0.006 in

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Standoff Shape
Hex
Standoff Thread Gender
Female-Female
Material Quality Standards
ASTM B16
Shape
Hex
Thread Fit
2B
Rockwell Hardness
B55
Tensile Strength
45,000 psi
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Label Shape
Hex
Standoff Color
Silver
Color
Silver

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Overall Length 3/16 in, Body Length 3/16 in, Thread Length 3/16 in, Body Thread Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.