This item is Discontinued.

Usa Industrials High Strength Buna-N Rubber Roll - 50A - 1/8" T x 36" W x 50 ft. L BULK-RS-BHS50-696

High Strength Buna-N Rubber Roll - 50A - 1/8" T x 36" W x 50 ft. L (Discontinued)

  • Mfr # BULK-RS-BHS50-696
  • Zoro # G7789580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS50-696
Zoro #
G7789580
UPC #
193005947866
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Shape
Roll
Durometer
50A
Standards
ASTM D2000 BF 510
Temperature Range
-30 Degrees to 250 Degrees F
Tensile Strength
1,500 psi
Thickness Tolerance
(-0.017" - +0.017")
Elongation
3.8
Density
1.35 g/cm3
Grade
High Strength
Compression Set
0.3
Texture
Smooth
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Roll No Adhesive - 50A - 1/8" Thick x 36" Wide x 50 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.