.jpg)
High Strength Buna-N Rubber Sheet - 40A - 1" T x 18" W x 12" L
Mfr # BULK-RS-BHS40-636
Zoro # G7790131
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Thickness
1"
Width
12"
Length
18"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS40-636
Zoro #
G7790131
UPC #
193005945718
Country of Origin
Unknown
Dimensions
Thickness
1"
Width
12"
Length
18"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Shape
Sheet
Texture
Smooth
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Grade
High Strength
Thickness Tolerance
(-0.061" - +0.061")
Compression Set
0.3
Standards
ASTM D2000 BF 410
Durometer
40A
Elongation
3.8
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.