.jpg)
High Strength Buna-N Rubber Sheet - 40A - 3/32" T x 6" W x 6" L
Mfr # BULK-RS-BHS40-439
Zoro # G7788339
product price:Â $4.55
/ea
Sold in multiples of 23 for $104.65
Key Features
Thickness
3/32"
Width
6"
Length
6"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS40-439
Zoro #
G7788339
UPC #
193005945022
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
6"
Length
6"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
40A
Texture
Smooth
Grade
High Strength
Compression Set
0.3
Temperature Range
-30 Degrees to 250 Degrees F
Elongation
3.8
Tensile Strength
1,500 psi
Thickness Tolerance
(-0.013" - +0.013")
Standards
ASTM D2000 BF 410
Density
1.35 g/cm3
Shape
Sheet
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.