High Strength Buna-N Rubber Sheet - 50A - 1/4" T x 18" W x 18" L

  • Mfr # BULK-RS-BHS50-630

  • Zoro # G7792091


product price:  $42.55
/ea
Sold in multiples of 3 for $127.65

Key Features

Thickness
1/4"
Width
18"
Length
18"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS50-630
Zoro #
G7792091
UPC #
193005946081
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
18"
Length
18"

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
50A
Grade
High Strength
Compression Set
0.3
Texture
Smooth
Shape
Sheet
Elongation
3.8
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Standards
ASTM D2000 BF 510
Tensile Strength
1,500 psi
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/4" Thick x 18" Wide x 18" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.