.jpg)
High Strength Buna-N Rubber Sheet - 50A - 3/4" T x 6" W x 6" L
Mfr # BULK-RS-BHS50-433
Zoro # G7788442
product price:Â $16.69
/ea
Sold in multiples of 6 for $100.14
Key Features
Thickness
3/4"
Width
6"
Length
6"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS50-433
Zoro #
G7788442
UPC #
193005945183
Country of Origin
Unknown
Dimensions
Thickness
3/4"
Width
6"
Length
6"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Texture
Smooth
Thickness Tolerance
(-0.059" - +0.059")
Temperature Range
-30 Degrees to 250 Degrees F
Standards
ASTM D2000 BF 510
Durometer
50A
Compression Set
0.3
Shape
Sheet
Grade
High Strength
Tensile Strength
1,500 psi
Density
1.35 g/cm3
Elongation
3.8
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/4" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.