.jpg)
High Strength Buna-N Rubber Strip - 50A - 1/16" T x 1/4" W x 10ft. L
Mfr # BULK-RS-BHS50-57
Zoro # G7789045
product price:Â $8.19
/ea
Sold in multiples of 15 for $122.85
Key Features
Thickness
1/16"
Width
1/4"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS50-57
Zoro #
G7789045
UPC #
193005960995
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
1/4"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Elongation
3.8
Durometer
50A
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Grade
High Strength
Standards
ASTM D2000 BF 510
Shape
Strip
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 1/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.