High Strength Neoprene Rubber Roll 30A 12 Thick x 36 Wide x 40 ft Long

  • Mfr # BULK-RS-NHS30-8

  • Zoro # G207032771


product price: $5,394.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/2"
Width
36"
Length
480"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS30-8
Zoro #
G207032771
UPC #
193005119638
Country of Origin
China

Dimensions

Thickness
1/2"
Width
36"
Length
480"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Tear Strength
20 N/mm
Density
1.35 g/cm3
Durometer
30A
Elongation
3.5
Temperature Range
-30° to 250° F
Compression Set
0.3
Tensile Strength
1,200 psi
Grade
High Strength
Standards
ASTM D2000 BC 310
Shape
Roll
Texture
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.