High Strength Neoprene Rubber Roll - 60A - 1" T x 36" W x 20 ft. L

  • Mfr # BULK-RS-NHS60-241

  • Zoro # G7794024


product price:  $3,875.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1"
Width
36"
Length
20 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS60-241
Zoro #
G7794024
UPC #
193005415013
Country of Origin
Unknown

Dimensions

Thickness
1"
Width
36"
Length
20 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
60A
Grade
High Strength
Thickness Tolerance
(-0.061" - +0.061")
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Roll
Tensile Strength
1,500 psi
Compression Set
0.3
Elongation
3.8
Texture
Smooth
Density
1.35 g/cm3
Standards
ASTM D2000 BC 610
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll No Adhesive - 60A - 1" Thick x 36" Wide x 20 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.