This item is Discontinued.

Usa Industrials High Strength Neoprene Rubber Roll - 60A - 3/16" T x 36" W x 60 ft. L BULK-RS-NHS60-236

High Strength Neoprene Rubber Roll - 60A - 3/16" T x 36" W x 60 ft. L (Discontinued)

  • Mfr # BULK-RS-NHS60-236
  • Zoro # G7795862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS60-236
Zoro #
G7795862
UPC #
193005414962
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
60 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Tensile Strength
1,500 psi
Durometer
60A
Temperature Range
-30 Degrees to 250 Degrees F
Elongation
3.8
Shape
Roll
Compression Set
0.3
Thickness Tolerance
(-0.022" - +0.022")
Density
1.35 g/cm3
Grade
High Strength
Texture
Smooth
Standards
ASTM D2000 BC 610
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll No Adhesive - 60A - 3/16" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.