This item is Discontinued.

Zoro Select Buna-N Sheet, 70A, 5'x36"x3/16", Black BULK-RS-BHS70-277

Buna-N Sheet, 70A, 5'x36"x3/16", Black (Discontinued)

  • Mfr # BULK-RS-BHS70-277
  • Zoro # G4926669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS70-277
Zoro #
G4926669
UPC #
193005395018
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.1875 in
Nominal Size
36 in x 5 ft

Details

Item
Buna-N Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Texture
Smooth
Color
Black
Maximum Temperature
250 Degrees F
Material
Buna-N
Density
1.35 g/cc
Compression Set
30 %
Thickness Tolerance
+/-0.022 in
Shape
Sheet
Weather Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F
Tensile Strength Rating
High (1401 - 2499 PSI)
Rubber Adhesive Type
Plain Backing

Description

Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.