This item is Discontinued.

Zoro Select Neoprene Sheet, 50A, 36"x36"x1", Black BULK-RS-NHS50-284

Neoprene Sheet, 50A, 36"x36"x1", Black (Discontinued)

  • Mfr # BULK-RS-NHS50-284
  • Zoro # G4773174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-284
Zoro #
G4773174
UPC #
193005379896
Country of Origin
China

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
36 in
Overall Thickness
1 in
Nominal Size
36 in x 36 in

Details

Item
Neoprene Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 510
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Adhesive Type
Plain Backing
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Compression Set
30 %
Thickness Tolerance
+/-0.061 in
Density
1.35 g/cc
Shape
Sheet
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Excellent
Abrasion Resistance
Good
Rubber Adhesive Type
Plain Backing
Temperature Range
-30 Degrees F to 250 Degrees F
Tensile Strength Rating
High (1401 - 2499 PSI)
Rubber Shape
Sheet

Description

Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.