.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAHSN80018
Zoro #
G7873203
UPC #
193005465360
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
3/4"
Actual Inside Dia.
0.739"
Nominal Outside Dia.
7/8"
Actual Outside Dia.
0.879"
Details
Dash Number
018
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
HNBR
Durometer
80A
Color
Black
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-55 to 300°F
FDA Approved
No
Grade
Standard
Description
HNBR O-Ring - Dash 018 - Pack of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.