.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAHSN80217
Zoro #
G7872634
UPC #
193005465766
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
1-3/16"
Actual Inside Dia.
1.171"
Nominal Outside Dia.
1-7/16"
Actual Outside Dia.
1.449"
Details
Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
HNBR
Durometer
80A
Color
Black
Metal Detectable
No
Temp. Range
-55 to 300°F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Grade
Standard
Description
HNBR O-Ring - Dash 217 - Pack of 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.