.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN80246
Zoro #
G7879731
UPC #
193005465957
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
4-1/2"
Actual Inside Dia.
4.484"
Nominal Outside Dia.
4-3/4"
Actual Outside Dia.
4.762"
Details
Dash Number
246
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
HNBR
Durometer
80A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-55 to 300°F
Grade
Standard
Description
HNBR O-Ring - Dash 246 - Pack of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.