This item is Discontinued.

Usa Industrials HNBR O-Ring - Dash 338, PK 2 ZUSAHSN80338

HNBR O-Ring - Dash 338, PK 2 (Discontinued)

  • Mfr # ZUSAHSN80338
  • Zoro # G7879083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAHSN80338
Zoro #
G7879083
UPC #
193005466169
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
3-1/8"
Actual Inside Dia.
3.100"
Nominal Outside Dia.
3-1/2"
Actual Outside Dia.
3.520"

Details

Dash Number
338
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
HNBR
Durometer
80A
Color
Black
Metal Detectable
No
Temp. Range
-55 to 300°F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

HNBR O-Ring - Dash 338 - Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.