.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN80357
Zoro #
G7877281
UPC #
193005466336
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
5-1/2"
Actual Inside Dia.
5.475"
Nominal Outside Dia.
5-7/8"
Actual Outside Dia.
5.895"
Details
Dash Number
357
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
HNBR
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
No
Temp. Range
-55 to 300°F
Grade
Standard
Description
HNBR O-Ring - Dash 357 - Pack of 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.