HS Neoprene Rubber Sheet No Adhesive, 40A, 1/32"T x 6"W x 6"L

  • Mfr # BULK-RS-NHS40-218

  • Zoro # G2449984


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Rubber Length
6 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS40-218
Zoro #
G2449984
UPC #
193005346256
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
6 in
Overall Length
6 in
Overall Thickness
0.03125 in
Overall Width
6 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Compression Set
30 %
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Thickness Tolerance
+0.016 in/0 in
Texture
Smooth
Density
1.35 g/cc
Shape
Strip

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.