This item is Discontinued.

Zoro Select HS Neoprene Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L BULK-RS-NHS60-24

HS Neoprene Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-NHS60-24
  • Zoro # G2450027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS60-24
Zoro #
G2450027
UPC #
193005110352
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.125 in
Nominal Size
12 in x 12 in

Details

Item
Neoprene Sheet
Rubber Properties
Water Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 610
Grade
High Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Shape
Sheet
Oil Resistance
Good
Abrasion Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Temperature Range
-30 Degrees F to 250 Degrees F
Tensile Strength Rating
High (1401 - 2499 PSI)
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing

Description

Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.