This item is Discontinued.

Zoro Select HS Neoprene Rubber Sheet w Adhesive, 60A, 1/4"T x 12"W x 12"L BULK-RS-NHS60-54

HS Neoprene Rubber Sheet w Adhesive, 60A, 1/4"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-NHS60-54
  • Zoro # G2450289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS60-54
Zoro #
G2450289
UPC #
193005110680
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Thickness
0.25 in
Overall Length
12 in
Overall Width
12 in
Nominal Size
12 in x 12 in

Details

Item
Neoprene Sheet
Rubber Properties
Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 610
Grade
High Strength
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Shape
Sheet
Oil Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Abrasion Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Tensile Strength Rating
High (1401 - 2499 PSI)
Rubber Adhesive Type
Acrylic Adhesive Backed
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F

Description

Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.