This item is Discontinued.

Usa Industrials HS Neoprene Rubber w Adhesive - 60A - 3/16" T x 36" W x 50 ft. L BULK-RS-NHS60-868

HS Neoprene Rubber w Adhesive - 60A - 3/16" T x 36" W x 50 ft. L (Discontinued)

  • Mfr # BULK-RS-NHS60-868
  • Zoro # G7810571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS60-868
Zoro #
G7810571
UPC #
193005940065
Country of Origin
Unknown

Dimensions

Length
50 ft.
Thickness
3/16"
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 610
Grade
High Strength
Material
Neoprene
Color
Black
Density
1.35 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.3
Shape
Roll
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 60A - 3/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.