HS Neoprene Rubber w Adhesive - 70A - 1/32" T x 36" W x 60" L

  • Mfr # BULK-RS-NHS70-792

  • Zoro # G7818831


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-792
Zoro #
G7818831
UPC #
193005939755
Country of Origin
Unknown

Dimensions

Length
5 ft.
Width
36"
Thickness
1/32"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 710
Grade
High Strength
Color
Black
Material
Neoprene
Compression Set
0.3
Shape
Sheet
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Texture
Smooth
Density
1.35 g/cm3
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 70A - 1/32" Thick x 36" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.