This item is Discontinued.

Usa Industrials Buna-N O-Ring-1.5mm Wide 65mm ID - Pack of 25 ZUSAH1.5X65

Buna-N O-Ring-1.5mm Wide 65mm ID - Pack of 25 (Discontinued)

  • Mfr # ZUSAH1.5X65
  • Zoro # G902559870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH1.5X65
Zoro #
G902559870
UPC #
-
Country of Origin
China

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40 to 250 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

BUNA-N O-RING-1.5MM WIDE 65MM ID - PACK OF 25 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.