This item is Discontinued.

Usa Industrials Buna-N O-Ring-Dash 264 - Pack of 10 ZUSAH70264

Buna-N O-Ring-Dash 264 - Pack of 10 (Discontinued)

  • Mfr # ZUSAH70264
  • Zoro # G902559962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70264
Zoro #
G902559962
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
7.484"
Nominal Outside Dia.
7.762"

Details

Dash Number
264
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Grade
Standard
Temp. Range
-40 to 250 (F)

Description

BUNA-N O-RING-DASH 264 - PACK OF 10 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.