
Buna-N O-Ring-Dash 407 - Pack of 5 (Discontinued)
- Mfr # ZUSAH70407
- Zoro # G902560593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH70407
Zoro #
G902560593
UPC #
-
Country of Origin
United States
Dimensions
Nominal Inside Dia.
2.225"
Nominal Outside Dia.
2.775"
Details
Dash Number
407
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Grade
Standard
Temp. Range
-40 to 250 (F)
Durometer (Hardness) Rating
Standard
Description
BUNA-N O-RING-DASH 407 - PACK OF 5 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.