
Silicone O-Ring-Dash 021 - Pack of 25 (Discontinued)
- Mfr # ZUSAS70FDA021
- Zoro # G902560715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70FDA021
Zoro #
G902560715
UPC #
-
Country of Origin
China
Dimensions
Nominal Inside Dia.
0.926"
Nominal Outside Dia.
1.066"
Details
Dash Number
21
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Grade
Food
Temp. Range
-80 to 450 (F)
Durometer (Hardness) Rating
Standard
Description
SILICONE O-RING-DASH 021 - PACK OF 25 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.