Zoro Homepage
This item is Discontinued.
Usa Industrials Silicone O-Ring-Dash 236 - Pack of 5 ZUSAS70FDA236

Silicone O-Ring-Dash 236 - Pack of 5 (Discontinued)

  • Mfr # ZUSAS70FDA236
  • Zoro # G902560340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA236
Zoro #
G902560340
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3.234"
Nominal Outside Dia.
3.512"

Details

Dash Number
236
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80 to 450 (F)
Grade
Food
Durometer (Hardness) Rating
Standard

Description

SILICONE O-RING-DASH 236 - PACK OF 5 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.